Buy more than* S$200* and get FREE SHIPPING

  • Valve Core Remover R134A

Valve Core Remover R134A 50535A

3.83 (6)
Item.#
37863411
Mfr.#
50535A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible
R134a
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance of the air conditioner
5
From Japan
On 2017-09-08 05:35:36
The golden brass section is solid, making it easy to put power in peace. The size of the valve core also corresponds to 2 types (large, small) and it is convenient.
This review is about item#37863411.
At air conditioning maintenance
3
From Japan
On 2017-09-04 13:38:10
It is common (^ ^;) Especially it can be used without problems, but if possible we would like to have a function to hold cores such as magnets and rubber.
This review is about item#37863411.
Additional valve for 134a
5
From Japan
On 2016-06-07 00:53:16
I bought it awesome at the price, but I am carefully building it. It is heavily heavy, golden part is brass and knurled is also firmly processed so it is easy to put power. The thinner one fits the rice tire valve. The air conditioning gas goes out gradually little by little over a year, but if it is not a valve loose it will come to a valve. .
This review is about item#37863411.
Used to retighten the valve of the car air conditioner
5
From Japan
On 2015-09-06 20:20:53
It was reasonable but the making was also good shopping good.
This review is about item#37863411.
Retightening of valve core
2
From Japan
On 2015-08-20 22:00:17
Used to retighten the valve of the cooler compressor. It could be used for high pressure with a thick inner diameter, but for thin low pressure the remover was too thick to turn. Is the size different for 134a too?
This review is about item#37863411.
Air conditioning valve replacement
3
From Japan
On 2014-06-04 14:38:51
Is the price a little expensive? I think that I can use it normally As it is the picture as it is
This review is about item#37863411.