Buy more than* S$200* and get FREE SHIPPING

  • Manifold Case, Internal Cushion

Manifold Case, Internal Cushion 51000-S

2.00 (2)
Item.#
37863436
Mfr.#
51000-S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
225x100x310
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Used for the case of the manifold.
2
From Japan
On 2015-08-15 13:07:19
It was good as it was cheap. Size is small, so be careful.
This review is about item#37863436.
Refrigerant construction
2
From Japan
On 2013-04-14 21:12:29
The chot size was small.
This review is about item#37863436.