Buy more than* S$200* and get FREE SHIPPING

  • Acetylene Hose
  • Acetylene Hose
  • Acetylene Hose
  • Acetylene Hose

Acetylene Hose 82011

5.00 (1)
Item.#
37864102
Mfr.#
82011
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For acetylene
Connection Port
UNF3/8-24 left-hand thread
Hose Length (m)
3.6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding work at height
5
From Japan
On 2013-06-12 22:01:55
Robinia hose has a mouth of connection guarded by spring and hose is higher than other hoses but can be purchased using coupon etc, there is quite a sense of affordability
This review is about item#37864136.