|
- Item.#
- 37864321
- Mfr.#
- JA-4173N
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Accessories
- Conversion adapter (50420-410AP: UNF1 / 2-20 → UNF7 / 16-20), (50420-AP: UNF1 / 2-20 → M10 P1.5)
- Body Dimensions (Width x Depth x Height) (mm)
- 70x50x49.2
- Connection Port
- (Hose) UNF1 / 2-20 (5 / 16inch) male (pump side) UNF7 / 16-20 knurled (1 / 4inch) Female
- Weight (kg)
- (Including power cord) 507
- Compatible Pump
- (Can be installed to a pump solenoid valve other does not have), 15210 15010,1510-S
- Purpose
- Back flow prevention
|
Customers Who Viewed This Item Also Viewed