Buy more than* S$200* and get FREE SHIPPING

  • Cushion twist drill, long. For concrete use
  • Cushion twist drill, long. For concrete use
  • Cushion twist drill, long. For concrete use

Cushion twist drill, long. For concrete use ACD-4.8L

5.00 (1)
Item.#
37865037
Mfr.#
ACD-4.8L
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For drilling of mortar, block, blick, ALC and plaster board For plug anchor insertion preparation drilling of plugless screw.
Material
High hardness HSS (high speed steel)
Flute Length (mm)
100
2014 TRUSCO Published Page
1-0225
TRUSCO Part Number
371-1706
Overall Length (mm)
157
Dimension D (phi mm)
4.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of tin
5
From Japan
On 2010-01-20 09:17:17
It gets better
This review is about item#10007121.