Buy more than* S$200* and get FREE SHIPPING

  • Soft Pile Mitt

Soft Pile Mitt -

5.00 (3)
Item.#
37865082
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Cotton, acrylic, Polyvinyl chloride
Overall Length (cm)
30
Middle Finger Length (cm)
9
Color
Gray
Size
LLL
Around Palms (cm)
27
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Winter garden work (hobby)
5
From Japan
On 2014-03-12 14:38:41
I just confirmed it to the hand, so I do not know the durability performance yet, but I understood that it was warm.
This review is about item#37865073.
Work in freezer
5
From Japan
On 2013-04-24 12:17:07
We purchased the following products at the same time and compared. The price is a unit price of tax at the time of purchase. Recommendation as a general review is the following number order. 1, Mie Chemistry Industry New Light Bore Blue Black LL \ 386 2, Mie Chemie Industry Soft Pile Mitt L \ 1082 3, Showa No 452 Fleece Grip L \ 365 4, Mie Chemie Industry Hyper Suberan L \ 357 For work in the freezer, Rather, 1 and 2 rubber products have higher cold weather. It is 2 that is superior in terms of performance, but when you are using it you will get wet with sweat and cold weather will drop, so I feel you need to prepare some and use it on a daily basis. Although point 1 is inferior to cold weather, although it is inferior in cold weather, it is almost the same even if you purchase three 1 in cost, so I think that it is the ideal to use it while drying and using it as it rotates. I feel that rubber is more likely to peel from 4 than 3.
This review is about item#37865064.
Snow removal work, snow rush etc.
5
From Japan
On 2013-03-11 17:52:23
I bought it at the home center for snow removal work in winter, and purchased it with that repeat. I used Darobe until now, but purchased this product for trial. This product feels easy to grasp even small irregularities of anti-slip small. (Snow dump, ladder, etc.) Compared with the die lobe, the fingers are also thin, so the fit feeling is also good, the feeling of the cold weather of the inner groove is also felt enough. Although it is easy to put hand sweat, because prices are cheap, we purchase multiple rotations and use it. I felt that the use cost and price are very high cost performance.
This review is about item#37865064.