Buy more than* S$200* and get FREE SHIPPING

  • New Light Bore
  • New Light Bore
  • New Light Bore

New Light Bore -

4.25 (20)
Item.#
37865107
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2019-12-09
Now we ship to...
...see all
Item Feature
Color
Blue Black
Size
L
Around Palms (cm)
24
Overall Length (cm)
26
Middle Finger Length (cm)
8
Material
PVC, acrylic bore work cloth
Customer Reviews
5 star 11
4 star 5
3 star 3
2 star 0
1 star 1
Review Rating: 4.25
20 Customer Reviews
The reviews are automatic translation.
Separation of incombustible waste
5
From Japan
On 2019-10-23 14:37:34
It is not stiff and is soft and comfortable to wear. I am very satisfied with this unit price.
This review is about item#37865091.
Construction industry
5
From Japan
On 2019-07-15 22:38:46
Winter is very useful. While buying one size larger, I am doing military work. It's warm.
This review is about item#37865116.
In the winter car wash
5
From Japan
On 2019-03-02 12:19:38
Even outside temperature 5 ° C or less I come in handy without feeling cold. The thickness is just right, and the towels are easy to use.
This review is about item#37865107.
Plating work
5
From Japan
On 2018-12-18 16:52:41
Especially it can be used without problems, it is very good as a countermeasure against cold, so you have purchased repeat
This review is about item#37865116.
multipurpose
5
From Japan
On 2018-02-14 17:22:54
It is a necessity every winter. It is established in this glove by some cold weather resistance and price. When using for a long time, when it exceeds 0 degrees, inner gloves are necessary.
This review is about item#37865116.
For bicycle glue in winter
3
From Japan
On 2018-01-29 22:19:22
I bought this product over and over and used it, but I think that I do not own more items. Satisfaction → It is because it is somewhat higher than the price you buy locally, which made it ordinary.
This review is about item#37865116.
Block construction
1
From Japan
On 2017-12-02 20:40:42
Rubber at the tip of middle finger and index finger sticked. It was cut with a cutter and used. It can not be used at the freezing point of Hokkaido.
This review is about item#37865091.
General work
5
From Japan
On 2017-06-07 19:50:55
For work up to 0 degree outside temperature, it is easy for about one hour. It is inexpensive.
This review is about item#37865107.
Ship retracting work
3
From Japan
On 2017-02-28 10:20:12
It is slightly thin in the same price range. Durability is from trying to use.
This review is about item#37865107.
Having baggage
3
From Japan
On 2017-02-03 20:44:50
Use it on a cold day in winter. When grabbing a heavy object for several times, the inside felt fabric is scraped. I am dissatisfied with durability. However, it is warm.
This review is about item#37865091.