Buy more than* S$200* and get FREE SHIPPING

  • Independent Switches Power Strip, 4 Outlet

Independent Switches Power Strip, 4 Outlet HS-T1111W

4.00 (2)
Item.#
37866446
Mfr.#
HS-T1111W
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Switch
Lighting ceremony independent switch
Rated Voltage (V)
125
Lot
4
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cord Length (m)
2
Rated Power (W)
1500 or less
Rated Current (A)
15
Dimensions (Width W x Height H x Depth D) (mm)
90x335x45
Weight (g)
350
Plug Shape
L-type plug (with an insulation cover)
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for centralized energy saving measures for home appliances
4
From Japan
On 2014-01-12 12:56:03
It was saved by being able to purchase at this price with a single switch with the product of this hand.
This review is about item#37866446.
Used in the office
4
From Japan
On 2013-06-13 10:44:59
* Good point Feeling of on / off of independent switch is firm Feeling It has two holes for hook on the back, it can be used on wall hanging It is solidly made entirely * Where you want improvement Improvement of each outlet If there is a little more width of the mobile phone charger can be connected side by side. It is a part to be plugged into a wall outlet, but it was still good if it was mobile type.
This review is about item#48795442.