Buy more than* S$200* and get FREE SHIPPING

  • Independent Switches Power Strip, 6 Outlet

Independent Switches Power Strip, 6 Outlet HS-T1115W

4.00 (5)
Item.#
37866455
Mfr.#
HS-T1115W
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (g)
420
Rated Power (W)
1500 or less
Cord Length (m)
2
Lot
6
Plug Shape
L-type plug (with an insulation cover)
Switch
Lighting ceremony independent switch
Rated Voltage (V)
125
Rated Current (A)
15
Dimensions (Width W x Height H x Depth D) (mm)
90x395x45
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Office computer related
5
From Japan
On 2014-06-19 19:42:10
The price may also be used optimally
This review is about item#37866455.
Office
4
From Japan
On 2014-06-03 16:00:16
It is just right for a large AC adapter as the outlet of one outlet is far away. Nowadays, there are many large adapters, so it is better if the outlets of the outlets are all away. Is not it possible to sell if makers sell products that are all separated from their mouths? I have other innovative ideas in my head so I may take a utility model.
This review is about item#37866455.
Power management of PC and related products
3
From Japan
On 2014-02-19 08:18:40
There is nothing wrong. I was used to only one place, but thought that it was a little broader. I will purchase it again if necessary.
This review is about item#37866455.
For electric tools
5
From Japan
On 2013-12-13 14:46:00
It will also save electricity by independent switch so that it does not become the octopus wiring.
This review is about item#48795467.
Organization around home appliances
3
From Japan
On 2012-03-19 12:44:02
Compared to other companies' products, the insertion port seems to be somewhat hard, but there is no problem in use.
This review is about item#37866455.