Buy more than* S$200* and get FREE SHIPPING

  • Tool Case
  • Tool Case
  • Tool Case
  • Tool Case

Tool Case TC-15

3.40 (5)
Item.#
37866473
Mfr.#
TC-15
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2019-12-16
Now we ship to...
...see all
Item Feature
Specification
Security firm with key lock moving time also: easy, with belt Useful for organizing box w/divider plate
Outside Dimension (Height x Width x Depth) (mm)
150x460x340
Material (surface)
PVC
Weight (g)
2150
Material (frame)
Aluminum
Inside Dimension (Length x Width x Height) (mm)
120x440x310
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
When bringing items
5
From Japan
On 2019-01-14 14:42:21
The product is satisfied with the one with excellent cost performance. If the thickness is about this and the sideways direction is a bit smaller, it is the best ... I may not agree, but I want a little more size structure.
This review is about item#37866473.
Measuring device storage case.
5
From Japan
On 2015-10-15 11:15:20
I was looking for an inner-size case suitable for the size of the storage item. It is the size you want. I'd like the sponge for cushioning material that can be arranged for each case be sold separately.
This review is about item#37866473.
Work at painting exhibition venue. Carry tools, stationery, documents etc together.
5
From Japan
On 2015-03-16 21:55:23
Satisfied because it was light and strong. I think that it can be useful for applications that do not have good ones.
This review is about item#37866473.
Tool holder
1
From Japan
On 2013-08-27 14:49:44
The price was cheap, but the part of the fastener quickly broke. The inside cushion is also peeled off
This review is about item#37866473.
PC case
1
From Japan
On 2013-07-24 22:30:44
I bought it to put the cable of PC and PLC, but is it bad adhesion? Is it a bad assembly? I do not know, but there was a crack in the corner and a piece of aluminum plate that could see the inside. There is only cheap and it can not be helped?
This review is about item#37866473.