The reviews are automatic translation.
Measuring instrument
From Japan
On 2019-07-10 17:13:03
It is strong and solid.
It was good shopping.
Case update
From Japan
On 2018-02-23 14:48:00
It was good to purchase because the dimensions were just right.
However, a sponge is contained in the back of the lid and it is regrettable that the presence or absence of a pocket was not known at the time of purchase.
Transportation of test machine
From Japan
On 2017-04-13 16:46:34
I think that it is not bad, but it is a price. It is more like a plastic rather than an aluminum texture, but it is okay.
It is used as a side bag attachment part of a motorcycle.
From Japan
On 2016-12-09 21:50:23
Although I am satisfied with both size and price, there is a gap in the juncture of the covering part (T_T) to the miscellaneous finish of the continent, I repaired it by hand, but durability is unlikely to be expected is. I wish I had looked for a Japanese made at a high price! I am sorry to hear that.
Storage of digital oscilloscope and accessories
From Japan
On 2016-10-19 04:29:25
If there is storage on the back side of the top lid, it is satisfactory, but since the storage space becomes low, it is not a matter how it's done, even if the partition plate in the longitudinal direction is optional, it will be saved. I feel that the hinge of the lid is a bit delicate.
Transportation of radio control transmitter
From Japan
On 2016-06-08 05:33:46
Light weight, easy to carry. I think that it is even better if raising the strength of the hinge a little more.
container
From Japan
On 2016-02-02 19:02:20
The product, it was very good. Also, thank you for having a good product. Thank you very much.
Used for transporting test reagents
From Japan
On 2015-04-18 20:02:06
The key was also attached, and there was no damage to the goods of any contents against a little shock, the size was just right.
As a precision tester case
From Japan
On 2014-11-27 23:40:54
About seven months after purchase, the problem has not occurred in particular. Added the inner cushioning material properly for yourself to suit the contents. Moreover, although it was used for purposes other than purpose, when I exchanged the light bulbs out of reach, I made it as "footstool" but there was no problem.