Buy more than* S$200* and get FREE SHIPPING

  • A4 4-Stage Lettercase

A4 4-Stage Lettercase A4E-04B

3.83 (12)
Item.#
37866543
Mfr.#
A4E-04B
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Title seal
Weight (kg)
About 1.7
Material (Body)
PP (polypropylene)
Material (drawer)
PS (polystyrene)
Deep Drawer Inner Dimensions (Width W x Depth D x Height H)(mm)
242x313x70
Type
4 layers (shallow 3 1 + depth)
Color
Black
Body Dimensions (Width x Depth x Height) (mm)
282x344x260
Shallow Drawer Inner Dimensions (Width W x Depth D x Height H)(mm)
242x313x36
Customer Reviews
5 star 6
4 star 1
3 star 3
2 star 1
1 star 1
Review Rating: 3.83
12 Customer Reviews
The reviews are automatic translation.
Organize documents
2
From Japan
On 2018-10-25 10:52:38
I was thinking that the drawers would get stuck for a long time ago, but if you look at the review while searching for other cases, it seems that other people have the same symptoms as well. Because the side panel swells too much and the back side of the tray is detached from the rail, when pulling out each time, the tray is moved and lifted and pulled out. I think that it is good for those who can hardly put short-term use and documents.
This review is about item#37866543.
It is decided to store
1
From Japan
On 2018-08-11 00:03:13
It was good at the beginning. I can not use it straight after a while. I get off the top and get on the lower stage. I take another step down one more step. Take all on the bottom drawer. Bastards that can not be drawn out properly.
This review is about item#37866543.
On the desk
4
From Japan
On 2018-03-09 19:54:47
Even if you put the document on, it is firm.
This review is about item#37866543.
Organization of working documents
3
From Japan
On 2018-01-10 10:29:10
Initially it was usable without problems, but as the side board bulged outward slightly as I was using it, the tray started to fall slightly from the rail at the back side. As the back side dropped, the upper and lower trays interfereed, so that it could not be withdrawn and the two stages moved together.
Storage of various printing paper
5
From Japan
On 2017-08-02 13:55:23
The price is cheap, but it is a good product of careful making. It is recommended.
This review is about item#37866543.
Documents, storage of stationery
5
From Japan
On 2017-03-20 14:58:04
It is more beautiful than I thought firmly. It is easy to use.
This review is about item#37866543.
To arrange the paper next to the desk ...
5
From Japan
On 2016-10-27 15:16:56
Making is solid, withdrawing is also smooth. It is also good to have A4 sized things in there and have a little room around. Next time I order my letter case I would like to order the same thing.
This review is about item#37866543.
Document arrangement and printer stand (2 letter cases in parallel)
3
From Japan
On 2016-10-19 17:04:17
It may be reasonable. I feel a little crappy. But I have fulfilled the function I expected.
This review is about item#37866543.
Pdf drawing management
3
From Japan
On 2015-12-25 17:54:01
I want to use it repeatedly, because it will be misaligned, I want four pilot holes to prevent slippage.
This review is about item#37866543.
Storage of documents, fixtures
5
From Japan
On 2015-07-17 15:19:35
I am satisfied with the price with firm making.
This review is about item#37866543.