Buy more than* S$200* and get FREE SHIPPING

  • A4 5-Stage Lettercase

A4 5-Stage Lettercase A4E-05B

4.71 (7)
Item.#
37866552
Mfr.#
A4E-05B
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Title seal
Weight (kg)
About 1.7
Material (Body)
PP (polypropylene)
Material (drawer)
PS (polystyrene)
Type
5 layers (5 shallow)
Color
Black
Body Dimensions (Width x Depth x Height) (mm)
282x344x260
Shallow Drawer Inner Dimensions (Width W x Depth D x Height H)(mm)
242x313x36
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Keep documents frequently taken out
3
From Japan
On 2018-07-07 17:32:46
Because the price is cheap, I bought it. Although satisfactory, difficulty is easy to use if the width is a little wider. Other company's products are like that.
This review is about item#37866552.
Organization of electronic components
5
From Japan
On 2017-07-17 18:30:42
Parts such as resistors, capacitors, transistors, ICs and foundation are put separately for each part. I am useful.
This review is about item#37866552.
Storage of documents
5
From Japan
On 2017-03-20 15:00:48
It is neat and easy to use. I use it by arranging two or more but it can be cleaned up neatly.
This review is about item#37866552.
Document classification
5
From Japan
On 2016-01-12 16:04:31
The body is definite and lightly withdrawal opening and closing is the best in Smooth
This review is about item#37866552.
A4 size paper · envelope · stationery storage
5
From Japan
On 2015-09-30 13:24:20
Sleek and drawer are smooth and easy to use
This review is about item#37866552.
Used as embroidery thread case
5
From Japan
On 2013-11-18 14:03:28
I used a large case for organizing French embroidery, but purchased multiple pieces for downsizing. Again quality is certain as it is made by a famous manufacturer. The area was reduced to 1/5 by replacing the letter case and it was refreshing. Because it has 5 stages, it is most suitable for document and office supplies management.
This review is about item#37866552.
Organizing drawings
5
From Japan
On 2013-10-05 11:31:01
Since it is light in and out and the drawer is transparent, it is familiar with Sue to the workplace for easy viewing.
This review is about item#37866552.