Buy more than* S$200* and get FREE SHIPPING

  • Pen Stand<Unifeel>

Pen Stand<Unifeel> DA-UN10D

3.00 (3)
Item.#
37866884
Mfr.#
DA-UN10D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
(MAIN UNIT AND CONNECTING PARTS) 50% R-ABS
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
60x102x94
Color
Black
Standard
Conformity with the Law on Promoting Green Purchasing
Green Purchasing Law
Conformity
Customer Reviews
5 star 0
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Pen stand
3
From Japan
On 2015-09-17 14:53:10
You can classify rulers and pens and store them from the appearance. However, in my case, the lower part where there are a lot of pens and so on becomes unstable, so I thought it would be better if the part in front is a bit higher.
This review is about item#37866875.
Pens
3
From Japan
On 2014-10-17 14:06:06
I entered the capacity as much as I thought it would be stable if there was a little more height.
This review is about item#37866893.
Desk arrangement
3
From Japan
On 2013-09-18 21:54:39
Although it is good to be fashionable compared to a pen stand of a hundred pounds, it is inconvenient to point many kinds of pens such as a ballpoint pen, a pen that can be erased, a highlighter pen, ... because a pen does not enter from the appearance. I hope it is a little cheaper, but the price is not right.
This review is about item#37866875.