The reviews are automatic translation.
Electrical component insulation
From Japan
On 2019-11-28 11:27:45
Easy to handle, inexpensive, and rich in color variations. I want to check this winter because it is cold.
packing
From Japan
On 2019-11-05 17:00:52
I used it when packing the cardboard box, and it was noticeable in red, so I was able to take it out as soon as possible.
Wiring terminal processing
From Japan
On 2019-09-14 17:45:35
It is cheap and strong. I often use it when I handle the terminal.
There is a tape that falls around like a mountain when stored for a long time,
There are few such things with this tape.
Wiring protection
From Japan
On 2019-08-28 22:39:19
Unlike other vinyl tapes, I use it habitually because the paste is hard to stick even after long-term use.
Fixing insulation
From Japan
On 2019-08-26 15:04:21
We searched for product which acquired JISC2336 and purchased because it was affordable. We use it with peace of mind.
When the cord is insulated
From Japan
On 2019-08-11 20:50:34
I always use it regularly. Can be used without problems after use.
When connecting wires
From Japan
On 2019-07-29 21:15:37
It can be used normally to insulate wires. I am always using it.
Car wiring process
From Japan
On 2019-04-12 14:26:52
Adhesivity is also moderate and easy to tear and can be rewound
Price is also good
At work
From Japan
On 2019-03-11 12:31:02
It can be used without deterioration even in long-term storage. Monotaroo products etc. deteriorated and became useless.
Cleanliness
From Japan
On 2019-01-11 15:32:04
Purchased to sort out office shelves.
It also goes well with wood products.