Buy more than* S$200* and get FREE SHIPPING
Note
Due to the maintenance, we will close our website on 2020/1/18 AM 02:00-06:00 JST.
All customers cannot shop on our website during the time. Thank you.

  • Vinyl Tape No.21
  • Vinyl Tape No.21
  • Vinyl Tape No.21
  • Vinyl Tape No.21

Vinyl Tape No.21 -

4.58 (57)
Item.#
37918316
Mfr.#
-
Package Qty.
1Pack(10Roll)
Ship pack of
1
9.29 SGD
ADD TO CART
Shipped after 2020-01-20
Now we ship to...
...see all
Item Feature
Tape Width (mm)
19
Tensile Strength (N/25mm)
52.6
Tensile Strength (N/10mm)
35.9
Color
Green
Weight (g)
-
Tape Length (m)
10
Adhesive
Rubber type
Operating Temperature (deg C)
10 - 60
Purpose
For maintenance and reinforcement of electrical cord casing. The insulation coating machinery and tools. Binding and deviding with colors
Tape Thickness (mm)
0.2
Adhesive Force (N/25mm)
5.1
Insulation Breakdown Voltage (kV/mm)
61.2
Rewinding Force (N/25mm)
12.5
Base Material
Vinyl chloride
Extensibility (%)
100 or more
JIS Standard
JIS C 2336
Opposite SUS Adhesive Strength (N/ 10 mm)
1.81
Customer Reviews
5 star 41
4 star 8
3 star 8
2 star 0
1 star 0
Review Rating: 4.58
57 Customer Reviews
The reviews are automatic translation.
Electrical component insulation
5
From Japan
On 2019-11-28 11:27:45
Easy to handle, inexpensive, and rich in color variations. I want to check this winter because it is cold.
This review is about item#3334904.
packing
5
From Japan
On 2019-11-05 17:00:52
I used it when packing the cardboard box, and it was noticeable in red, so I was able to take it out as soon as possible.
This review is about item#3334904.
Wiring terminal processing
5
From Japan
On 2019-09-14 17:45:35
It is cheap and strong. I often use it when I handle the terminal. There is a tape that falls around like a mountain when stored for a long time, There are few such things with this tape.
This review is about item#6588723.
Wiring protection
5
From Japan
On 2019-08-28 22:39:19
Unlike other vinyl tapes, I use it habitually because the paste is hard to stick even after long-term use.
This review is about item#37918325.
Fixing insulation
4
From Japan
On 2019-08-26 15:04:21
We searched for product which acquired JISC2336 and purchased because it was affordable. We use it with peace of mind.
This review is about item#6588714.
When the cord is insulated
5
From Japan
On 2019-08-11 20:50:34
I always use it regularly. Can be used without problems after use.
This review is about item#3334965.
When connecting wires
5
From Japan
On 2019-07-29 21:15:37
It can be used normally to insulate wires. I am always using it.
This review is about item#3334965.
Car wiring process
5
From Japan
On 2019-04-12 14:26:52
Adhesivity is also moderate and easy to tear and can be rewound Price is also good
This review is about item#6588741.
At work
5
From Japan
On 2019-03-11 12:31:02
It can be used without deterioration even in long-term storage. Monotaroo products etc. deteriorated and became useless.
This review is about item#3334974.
Cleanliness
5
From Japan
On 2019-01-11 15:32:04
Purchased to sort out office shelves. It also goes well with wood products.
This review is about item#6588687.