Buy more than* S$200* and get FREE SHIPPING

  • New G series small geared motor (3 phase motor · without brake)
  • New G series small geared motor (3 phase motor · without brake)
  • New G series small geared motor (3 phase motor · without brake)

New G series small geared motor (3 phase motor · without brake) M9MZ90GK4Y

5.00 (1)
Item.#
37919786
Mfr.#
M9MZ90GK4Y
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2019-12-16
Now we ship to...
...see all
Item Feature
Number of Poles
4
Voltage (V)
200/220
Rated Input (W)(50/60Hz)
141 /137 (200V) 143 /137 (220V)
Rated Rotating Speed (min-1 [rpm])(50/60Hz)
1350 /1625 (200V) 1400 /1650(220V)
Rated Torque (N m)(50/60Hz)
0.63 /0.53 (200V) 0.62 /0.52 (220V)
Size (mm)
90
Rated Current (A) (50/60 Hz)
0.62 /0.56 (200V) 0.65 /0.56 (220V)
Output (W)
90
Axial Shape
Pinion shaft
Cycle(Hz)
50/60
Connection Method
Seal connector
Rated Time (minutes)
Continuity
Start-up Torque (N m [kgf cm])(50/60Hz)
1.6 /1.1 (200V) 2.0 /1.4 (220V)
(A) Start-up Current (50 / 60 Hz)
2.0 /1.8 (200V) 2.2 /2.0(220V)
Compatible Gearhead
MZ9G MY9G
Compatible Middle Gear Head
MX9G10XB
Brake
No brake
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorization of manual handling machine of rice-burning machine of rice type
5
From Japan
On 2019-01-17 20:35:51
By combining with the inverter, the number of revolutions could be set freely, and it was a forecast. Also, the power of the motor is strong and the best
This review is about item#37919707.