Buy more than* S$200* and get FREE SHIPPING

  • New G series small geared motor (3 phase motor · without brake)

New G series small geared motor (3 phase motor · without brake) M8MX25SK4YS

5.00 (1)
Item.#
37919795
Mfr.#
M8MX25SK4YS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
96.99 SGD
ADD TO CART
Shipped after 2019-12-10
Now we ship to...
...see all
Item Feature
Number of Poles
4
Voltage (V)
200/220
Size (mm)
80
Rated Current (A) (50/60 Hz)
0.25 /0.22 (200V) 0.27 /0.23 (220V)
Output (W)
25
Axial Shape
Round shank
Rated Input (W)(50/60Hz)
50 /47 (200V) 54 /49 (220V)
Rated Rotating Speed (min-1 [rpm])(50/60Hz)
1350 /1625 (200V) 1375 /1650(220V)
Rated Torque (N m)(50/60Hz)
0.18 /0.15 (200V) 0.18 /0.15 (220V)
Cycle(Hz)
50/60
(A) Start-up Current (50 / 60 Hz)
0.62 /0.58 (200V) 0.67 /0.64(220V)
Compatible Gearhead
MX8G
Compatible Middle Gear Head
MX8G10XB
Brake
No brake
Connection Method
Seal connector
Rated Time (minutes)
Continuity
Start-up Torque (N m [kgf cm])(50/60Hz)
0.54 /0.40 (200V) 0.66 /0.50 (220V)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorization of manual handling machine of rice-burning machine of rice type
5
From Japan
On 2019-01-17 20:35:51
By combining with the inverter, the number of revolutions could be set freely, and it was a forecast. Also, the power of the motor is strong and the best
This review is about item#37919707.