Buy more than* S$200* and get FREE SHIPPING

  • New G series small geared motor (3 phase motor · without brake)

New G series small geared motor (3 phase motor · without brake) M9MX40SK4YS

5.00 (1)
Item.#
37919804
Mfr.#
M9MX40SK4YS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.90 SGD
ADD TO CART
Shipped after 2019-12-10
Now we ship to...
...see all
Item Feature
Number of Poles
4
Voltage (V)
200/220
Brake
No brake
Connection Method
Seal connector
Rated Time (minutes)
Continuity
Start-up Torque (N m [kgf cm])(50/60Hz)
0.72 /0.51 (200V) 0.88 /0.63 (220V)
(A) Start-up Current (50 / 60 Hz)
0.90 /0.82 (200V) 1.0 /0.91(220V)
Compatible Gearhead
MX9G
Compatible Middle Gear Head
MX9G10XB
Cycle(Hz)
50/60
Output (W)
40
Axial Shape
Round shank
Rated Input (W)(50/60Hz)
69 /68 (200V) 70 /66 (220V)
Rated Rotating Speed (min-1 [rpm])(50/60Hz)
1350 /1625 (200V) 1375 /1675(220V)
Rated Torque (N m)(50/60Hz)
0.28 /0.24 (200V) 0.27 /0.23 (220V)
Size (mm)
90
Rated Current (A) (50/60 Hz)
0.31 /0.29 (200V) 0.32 /0.28 (220V)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorization of manual handling machine of rice-burning machine of rice type
5
From Japan
On 2019-01-17 20:35:51
By combining with the inverter, the number of revolutions could be set freely, and it was a forecast. Also, the power of the motor is strong and the best
This review is about item#37919707.