Buy more than* S$200* and get FREE SHIPPING

  • New G Series Pinion Shaft 3 Phase Motor

New G Series Pinion Shaft 3 Phase Motor M8MX25GB4Y

4.75 (4)
Item.#
37919831
Mfr.#
M8MX25GB4Y
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2019-12-17
Now we ship to...
...see all
Item Feature
Number of Poles
4
Brake
Electromagnetic brake
Connection Method
Lead wire
Compatible Gearhead
MX8G
Compatible Middle Gear Head
MX8G10XB
Braking Current (A)
0.3
Output (W)
25
Axial Shape
Pinion shaft
Start-up Torque (N m [kgf cm])(50/60Hz)
0.54 /0.40 (200V) 0.66 /0.50 (220V)
(A) Start-up Current (50 / 60 Hz)
0.62 /0.58 (200V) 0.67 /0.64(220V)
Cycle(Hz)
50/60
Voltage (V)
200/220
Rated Time (minutes)
Continuity
Rated Current (A) (50/60 Hz)
0.25 /0.22 (200V) 0.27 /0.23 (220V)
Brake Input (W)
6
Brake Static Friction Torque (N m)
0.10
Rated Input (W)(50/60Hz)
50 /47 (200V) 54 /49 (220V)
Rated Rotating Speed (min-1 [rpm])(50/60Hz)
1350 /1625 (200V) 1375 /1650(220V)
Rated Torque (N m)(50/60Hz)
0.18 /0.15 (200V) 0.18 /0.15 (220V)
Size (mm)
80
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Automatic control
5
From Japan
On 2017-05-30 21:36:03
Manufacturing experience It is a reliable product of a long-lasting type of leading company.
This review is about item#37919682.
Robot drive equipment repair.
5
From Japan
On 2017-05-15 06:13:25
We feel comfortable with products with high reliability and high accuracy of leading companies.
This review is about item#37919682.
Motor for machine tool
4
From Japan
On 2013-11-05 16:35:29
It is made of Panasonic so it can be used with confidence and it is satisfying to purchase at a cheap price.
This review is about item#37919673.
For motor drive application
5
From Japan
On 2013-02-23 15:37:29
Used as a general purpose motor. It is very excellent. Since the manual is also included, it is safe to use around Matsushita as expected. It runs without problem after installation.
This review is about item#37919682.