Buy more than* S$200* and get FREE SHIPPING

  • Compact Geared Motor

Compact Geared Motor M61X6GV4L

1.00 (1)
Item.#
37919926
Mfr.#
M61X6GV4L
Package Qty.
1PC
Ship pack of
1
87.99 SGD
ADD TO CART
Shipped after 2019-12-10
Now we ship to...
...see all
Item Feature
Number of Poles
4
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
90 to 1400 /90 to 1700
Axial Shape
Pinion shaft
(A) Start-up Current (50 / 60 Hz)
0.30 /0.30
Compatible Gearhead
MX6G
Output (W)
6
Rated Voltage (V)
200
Rated Time (minutes)
Continuity
Condenser Capacity (microF)
2.5
Start-up Torque (N m [kgf cm])(50/60Hz)
0.037 /0.037
Size (mm)
60
Compatible Middle Gear Head
MX6G10XB
Voltage (V)
100
Allowable Torque (50/60Hz) (N/m)
(1200min -1 when) 0.032 /0.032 0.025 /0.025 (90min -1 time)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Power of swing mechanism for window display
1
From Japan
On 2017-11-06 22:12:11
We also requested a governor unit but did not have a wiring coupler on the motor side Five lines and capacitors were attached and it was not possible to connect with the governor unit coupler and there was no instruction on what kind of terminal it was, and I finally managed to solder it by trial and error.
This review is about item#37919926.