Buy more than* S$200* and get FREE SHIPPING

  • Compact Geared Motor

Compact Geared Motor M71X10GV4Y

1.00 (1)
Item.#
37919953
Mfr.#
M71X10GV4Y
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2019-12-17
Now we ship to...
...see all
Item Feature
Number of Poles
4
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
90 to 1400 /90 to 1700
(A) Start-up Current (50 / 60 Hz)
0.20 /0.20
Compatible Gearhead
MX7G
Voltage (V)
200
Condenser Capacity (microF)
1
Allowable Torque (50/60Hz) (N/m)
(1200min -1 when) 0.059 /0.059 0.027 /0.027 (90min -1 time)
Rated Time (minutes)
Continuity
Start-up Torque (N m [kgf cm])(50/60Hz)
0.064 /0.066
Size (mm)
70
Compatible Middle Gear Head
MX7G10XB
Rated Voltage (V)
400
Axial Shape
Pinion shaft
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Power of swing mechanism for window display
1
From Japan
On 2017-11-06 22:12:11
We also requested a governor unit but did not have a wiring coupler on the motor side Five lines and capacitors were attached and it was not possible to connect with the governor unit coupler and there was no instruction on what kind of terminal it was, and I finally managed to solder it by trial and error.
This review is about item#37919926.