Buy more than* S$200* and get FREE SHIPPING

  • Compact Geared Motor

Compact Geared Motor M61X3SV4LS

1.00 (1)
Item.#
37920084
Mfr.#
M61X3SV4LS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
79.99 SGD
ADD TO CART
Shipped after 2019-12-12
Now we ship to...
...see all
Item Feature
Number of Poles
4
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
90 to 1400 /90 to 1700
Start-up Torque (N m [kgf cm])(50/60Hz)
0.026 /0.026
Size (mm)
60
Compatible Middle Gear Head
MX6G10XB
Voltage (V)
100
Condenser Capacity (microF)
2
Rated Time (minutes)
Continuity
Axial Shape
Round shank
(A) Start-up Current (50 / 60 Hz)
0.21 /0.21
Compatible Gearhead
MX6G
Output (W)
3
Rated Voltage (V)
200
Allowable Torque (50/60Hz) (N/m)
(1200min -1 when) 0.018 /0.018 0.018 /0.018 (90min -1 time)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Power of swing mechanism for window display
1
From Japan
On 2017-11-06 22:12:11
We also requested a governor unit but did not have a wiring coupler on the motor side Five lines and capacitors were attached and it was not possible to connect with the governor unit coupler and there was no instruction on what kind of terminal it was, and I finally managed to solder it by trial and error.
This review is about item#37919926.