Buy more than* S$200* and get FREE SHIPPING

  • Compact Geared Motor

Compact Geared Motor M81X25SV4LS

1.00 (1)
Item.#
37920172
Mfr.#
M81X25SV4LS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.90 SGD
ADD TO CART
Shipped after 2019-12-12
Now we ship to...
...see all
Item Feature
Number of Poles
4
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
90 to 1400 /90 to 1700
Axial Shape
Round shank
(A) Start-up Current (50 / 60 Hz)
1.0 /1.0
Compatible Gearhead
MX8G
Output (W)
25
Rated Voltage (V)
200
Rated Time (minutes)
Continuity
Condenser Capacity (microF)
8
Start-up Torque (N m [kgf cm])(50/60Hz)
0.16 /0.16
Size (mm)
80
Compatible Middle Gear Head
MX8G10XB
Voltage (V)
100
Allowable Torque (50/60Hz) (N/m)
(1200min -1 when) 0.14 /0.14 0.039 /0.039 (90min -1 time)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Power of swing mechanism for window display
1
From Japan
On 2017-11-06 22:12:11
We also requested a governor unit but did not have a wiring coupler on the motor side Five lines and capacitors were attached and it was not possible to connect with the governor unit coupler and there was no instruction on what kind of terminal it was, and I finally managed to solder it by trial and error.
This review is about item#37919926.