Pinion Shaft Motor,Analog Type MUSN715GL
(5)
Item.#
37920696
Mfr.#
MUSN715GL
Package Qty.
1PC
Ship pack of
1
Item Feature
Number of Poles
4
Compatible Gearhead
MX7G
Voltage (V)
100
Controller Model
DVUS715L
Speed Setting
Analog setting
Rated Time (minutes)
Continuity
Start-up Torque (N m [kgf cm])(50/60Hz)
0.068 /0.068
Accessories
(Supplied with the motor) extension cable 1m
Size (mm)
70
Compatible Middle Gear Head
MX7G10XB
Rated Voltage (V)
200
Condenser Capacity (microF)
5
Motor
N71X15GD4L
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
90 to 1400 /90 to 1700
(A) Start-up Current (50 / 60 Hz)
0.60 /0.56
Allowable Torque (50/60Hz) (N/m)
(1200min -1 sup> when) 0.089 /0.089 0.029 /0.029 (90min -1 sup> time)
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
3
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Used for timer
From Japan
On 2015-10-31 19:22:08
I am satisfied that the rotation control is good.
Drive of belt conveyor
From Japan
On 2014-11-07 09:14:23
It is used as a drive for a belt conveyor, compact, variable speed, reverse rotation is convenient, installation wiring is easy.
As a milling machine automatic feed
From Japan
On 2014-10-14 10:38:06
Personally, if this price, I am satisfied. Since there is no digital indication of the rotation speed, if it is used as automatic feed of the milling cutter, uneven cutting marks will be formed.
Power of roaster
From Japan
On 2014-10-11 17:53:47
Although it is fine if there is a setting of the minimum rotation number, since it is not there, it may be slightly worried because the case where the startup at low speed exceeds the allowable range comes out. I think that I will endure enough use except that point
For product conveyor
From Japan
On 2014-07-24 17:25:53
Even if there is no change in model type, we would like to place importance on compatibility of wiring connection type and mounting shape
Customers Who Bought This Item Also Bought
Top