Buy more than* S$200* and get FREE SHIPPING

  • Pinion Shaft Motor,Analog Type
  • Pinion Shaft Motor,Analog Type
  • Pinion Shaft Motor,Analog Type
  • Pinion Shaft Motor,Analog Type
  • Pinion Shaft Motor,Analog Type
  • Pinion Shaft Motor,Analog Type
  • Pinion Shaft Motor,Analog Type
  • Pinion Shaft Motor,Analog Type

Pinion Shaft Motor,Analog Type MUSN960GL

4.40 (5)
Item.#
37920757
Mfr.#
MUSN960GL
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2019-12-18
Now we ship to...
...see all
Item Feature
Number of Poles
4
(A) Start-up Current (50 / 60 Hz)
2.3 /2.4
Compatible Gearhead
MZ9G MY9G
Compatible Middle Gear Head
MX9G10XB
Rated Voltage (V)
200
Condenser Capacity (microF)
20
Motor
M91Z60GD4L
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
90 to 1400 /90 to 1700
Allowable Torque (50/60Hz) (N/m)
(1200min -1 when) 0.43 /0.36 0.078 /0.078 (90min -1 time)
Start-up Torque (N m [kgf cm])(50/60Hz)
0.46 /0.46
Size (mm)
90
Output (W)
60
Voltage (V)
100
Controller Model
DVUS960L
Speed Setting
Analog setting
Rated Time (minutes)
Continuity
Accessories
(Supplied with the motor) extension cable 1m
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used for timer
5
From Japan
On 2015-10-31 19:22:08
I am satisfied that the rotation control is good.
This review is about item#37920671.
Drive of belt conveyor
5
From Japan
On 2014-11-07 09:14:23
It is used as a drive for a belt conveyor, compact, variable speed, reverse rotation is convenient, installation wiring is easy.
This review is about item#37920775.
As a milling machine automatic feed
4
From Japan
On 2014-10-14 10:38:06
Personally, if this price, I am satisfied. Since there is no digital indication of the rotation speed, if it is used as automatic feed of the milling cutter, uneven cutting marks will be formed.
This review is about item#37920732.
Power of roaster
4
From Japan
On 2014-10-11 17:53:47
Although it is fine if there is a setting of the minimum rotation number, since it is not there, it may be slightly worried because the case where the startup at low speed exceeds the allowable range comes out. I think that I will endure enough use except that point
This review is about item#37920757.
For product conveyor
4
From Japan
On 2014-07-24 17:25:53
Even if there is no change in model type, we would like to place importance on compatibility of wiring connection type and mounting shape
This review is about item#37920757.