Buy more than* S$200* and get FREE SHIPPING

  • New G Series Speed Controller
  • New G Series Speed Controller
  • New G Series Speed Controller

New G Series Speed Controller MGSDB1

4.67 (6)
Item.#
37920924
Mfr.#
MGSDB1
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2019-12-16
Now we ship to...
...see all
Item Feature
Type
MGSD
Power Supply Voltage (V)
Single-phase 100-120
Rated Current (A)
2
Conformable Motor Output (W)
60-90
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Mounting on equipment
5
From Japan
On 2018-04-04 14:22:05
Since it is a genuine article, there is no problem. Thank you so I can purchase it cheaply.
This review is about item#37920933.
Exchange from another manufacturer
5
From Japan
On 2017-10-04 08:27:45
Because it is a leading manufacturer, it could be used without problem. It was saved.
This review is about item#37920924.
Automatic control equipment repair.
5
From Japan
On 2017-05-30 22:50:25
We were able to use it with confidence in a reliable product of experienced first-class companies with confidence.
This review is about item#37920915.
During machine maintenance
5
From Japan
On 2016-08-11 09:17:03
I exchanged it when I used the machine for many years but it is 100% satisfied with perfect match.
This review is about item#37920933.
Used as part of equipment parts
3
From Japan
On 2016-03-14 19:39:00
It is always stable and can be used with confidence. There is no particular problem like this. If possible, there are several thick manuals, but I would like you to omit it for domestic use in order to reduce expenses (price). Or I omit manual and I think that it is okay to let people who need it get on the net. Is not there few people who have purchased, actually produced and repaired in person?
This review is about item#37920915.
Hat rotation control
5
From Japan
On 2014-04-17 13:34:21
Good
This review is about item#37920915.