Buy more than* S$200* and get FREE SHIPPING

  • New G Series Speed ​​Controller EX Type
  • New G Series Speed ​​Controller EX Type
  • New G Series Speed ​​Controller EX Type

New G Series Speed ​​Controller EX Type DV1131

5.00 (1)
Item.#
37920942
Mfr.#
DV1131
Package Qty.
1PC
Ship pack of
1
199.90 SGD
ADD TO CART
Shipped after 2019-12-10
Now we ship to...
...see all
Item Feature
Type
EX
Power Supply Voltage (V)
Single-phase 100
Rated Current (A)
0.4
Conformable Motor Output (W)
3 to 10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replace due to breakdown
5
From Japan
On 2015-09-17 08:58:53
Because it is a domestic manufacturer, it can be trusted.
This review is about item#37920985.