Buy more than* S$200* and get FREE SHIPPING

  • New G Series Gear Head
  • New G Series Gear Head
  • New G Series Gear Head
  • New G Series Gear Head

New G Series Gear Head MX7G6MA

4.67 (3)
Item.#
37921886
Mfr.#
MX7G6MA
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2019-12-16
Now we ship to...
...see all
Item Feature
Type
Parallel shaft
Bearing Type
Metal bearing
Compatible Middle Gear Head
MX7G10XB
Bearing Life
(Standard) 10000 hours
Size (mm)
□ 70
Compatible Motor Capacity (W)
40 or less
Motor Capacity
40W or less
Reduction Ratio
Nominal : 1/6 Real reduction ratio : 1/6.08
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Coffee roaster
5
From Japan
On 2016-10-30 19:54:45
It was as I thought. The price is reasonable and satisfied. Because of the gear type, it sounds somewhat but it is within the allowable range.
This review is about item#37922866.
I am electrifying the stone mill of a small stone mill.
4
From Japan
On 2014-12-25 11:27:31
I was using an induction motor, but if you really wanted to keep prices down, you had to change to a cheap product. When the same load is applied with the same performance and the same motor, the motor surface temperature will change depending on each manufacturer. Up to 90 degrees ok and the manufacturer say, but when it becomes 60 degrees or more, you have to attach the cover so that it can not be touched directly We are making monozukuri by setting it as 50 degrees. I tested whether the price is cheap and also something is wrong, but the load resistance and operating noise seems not to have any problem. About 10 pieces in the moon together with the motor, please do not miss out.
This review is about item#37922446.
power
5
From Japan
On 2014-12-09 17:31:13
Good
This review is about item#37921895.