Buy more than* S$200* and get FREE SHIPPING

  • Mad Grip Thermo Gloves
  • Mad Grip Thermo Gloves
  • Mad Grip Thermo Gloves

Mad Grip Thermo Gloves #2537

4.00 (3)
Item.#
37924065
Mfr.#
#2537
Package Qty.
1Pair
Ship pack of
1
4.89 SGD
ADD TO CART
Shipped after 2019-12-17
Now we ship to...
...see all
Item Feature
Color
Red
Material (palmar)
Natural rubber
Overall Length (cm)
24.5
Around Palms (cm)
20
Material (backs)
Polyester, other
Size
M
Middle Finger Length (cm)
7.8
Specification
Raised back type
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Kitchen garden
5
From Japan
On 2019-10-30 14:49:33
In the coming season, Hokkaido will be very useful as the temperature will drop.
This review is about item#37924074.
When working outside
4
From Japan
On 2017-12-18 17:03:08
Is it wonderful that the warmth keeps good? However, "Common sour smell" which is common in the products of this hand is rugged.
This review is about item#37924056.
Shipping
3
From Japan
On 2013-12-30 09:59:23
It is somewhat larger than what I normally use, I will buy one size smaller size next time.
This review is about item#37924065.