Buy more than* S$200* and get FREE SHIPPING

  • PP Beaker With Handle
  • PP Beaker With Handle
  • PP Beaker With Handle

PP Beaker With Handle M1000ML

4.43 (100)
Item.#
37959092
Mfr.#
M1000ML
Package Qty.
1PC
Ship pack of
1
3.29 SGD
ADD TO CART
Shipped after 2019-12-16
Now we ship to...
...see all
Item Feature
Material
PP
Mouth Outer Diameter (Including Spout)(mm)
120
Weight (g)
70
Scale
Available
Nozzle Diameter (phi mm)
about 123
Grip
Available
Capacity (mL)
1000
1 Scale (mL)
50
Cylinder Diameter x Height (phi mm x mm)
103x144
Purpose
To mix and divide liquid, To mix and divide liquid
Customer Reviews
5 star 70
4 star 11
3 star 13
2 star 4
1 star 2
Review Rating: 4.43
100 Customer Reviews
The reviews are automatic translation.
Car ATF replacement
5
From Japan
On 2019-11-12 14:47:17
Until now, oil mugs have been used when replacing ATF, but recently there have been many purchases of dedicated ATF. ATF can be measured more accurately than an oil mug, and cleaning is easier than an oil mug when using a different ATF. it's recommended.
This review is about item#11760692.
For home
5
From Japan
On 2019-10-26 11:09:00
Used when changing oil in motorcycles. The memory is easy to see.
This review is about item#37959092.
I forgot what I bought for
3
From Japan
On 2019-10-07 17:30:33
I forgot what purpose I bought at first. I used it to measure water for kneading mortar, but after all I gradually mixed the water and looked at the condition, so I didn't have to do it separately. Is it usually used for measuring oil? May be used again when filling with compressor oil.
This review is about item#37959083.
When replacing boiled tea with other containers
5
From Japan
On 2019-10-04 11:52:40
The capacity is just right, and the handle is also very convenient because it has no deformation or discoloration even in hot liquids.
This review is about item#37959092.
During solvent liquid transfer.
5
From Japan
On 2019-09-23 17:35:10
It was solid for the price. We are satisfied with price.
This review is about item#37959092.
For diluting liquid materials
5
From Japan
On 2019-09-20 11:03:43
It's hard to sell such a cheap beaker on the market. It is very convenient and useful. I will repeat again.
This review is about item#37959101.
For water supply
3
From Japan
On 2019-07-17 16:54:21
I am satisfied with the price. However, because the handle portion is narrow and not very thick My hands are hurting. I think that it is easy to hold and pain if there is a little thicker.
This review is about item#37959101.
To change the gear oil of the bike
5
From Japan
On 2019-07-15 15:34:39
I purchased it for Yamaha Mate's gear oil exchange, and decided to use the method because it can not be measured with the oil mug in the capacity of 650cc and the other end, it is easy to use in 1L size.
This review is about item#37959092.
Detergent weighing operation
3
From Japan
On 2019-07-08 21:02:38
The handle can be used without problems, but the weighing memory is difficult to check.
This review is about item#37959092.
Change of oil
5
From Japan
On 2019-06-26 07:23:32
The memory is easy to see and there is no problem with the quality, the rest is expected to be durable
This review is about item#37959083.