Buy more than* S$200* and get FREE SHIPPING

  • Poly Measuring Cylinder

Poly Measuring Cylinder M100ML

4.35 (74)
Item.#
37959117
Mfr.#
M100ML
Package Qty.
1PC
Ship pack of
1
4.19 SGD
ADD TO CART
Shipped after 2019-12-16
Now we ship to...
...see all
Item Feature
Material
PP
Capacity (mL)
100
1 Scale (mL)
1
Bottom Diameter (mm)
74
Scale
Available
Weight (g)
40
Cylinder Diameter x Height (phi mm x mm)
34*224
Customer Reviews
5 star 42
4 star 20
3 star 9
2 star 2
1 star 1
Review Rating: 4.35
74 Customer Reviews
The reviews are automatic translation.
Car DIY maintenance
4
From Japan
On 2019-11-01 19:04:48
For simple combustion chamber volume measurement Preliminary purchase because the cat is overturned by the domestic cat The accuracy is slightly lower, but it is suitable for the price
This review is about item#82787258.
Car wash, laundry
5
From Japan
On 2019-10-25 16:04:40
Purchase for measuring detergent Easy to use because it is self-supporting and has fine scales
This review is about item#82787258.
When changing the oil on the front fork
5
From Japan
On 2019-10-14 17:28:08
I always try to find what I want with Monotaro. Although it is rarely used, it was necessary. I think it is cheap but the quality is very good.
This review is about item#82787258.
For car maintenance
4
From Japan
On 2019-09-19 23:40:08
Used for ATF replacement. Because it is translucent, it is a little difficult to see the scale, but it does not hinder use.
This review is about item#37959126.
Bike fork oil change
4
From Japan
On 2019-08-29 18:00:40
Since the legs are integrally formed, it is solid and perfect as a graduated cylinder. However, I would like you to prepare a lid so that dust does not enter because it can be a little higher or sold separately.
This review is about item#37959126.
Motorcycle fork oil change
5
From Japan
On 2019-07-09 17:59:40
Used to measure the amount of oil when replacing fork oil. It does not have to be completely transparent, so there is no problem at all in terms of function, and it can be used normally unless it is used for an age-related deterioration or deformation.
This review is about item#37959126.
Formulation of pesticides and liquid fertilizer
3
From Japan
On 2019-06-26 17:04:46
In order to prepare thousands and hundreds of times, a measuring cylinder is always required. In terms of greed I thought it would be even better if the memory was easier to see.
This review is about item#37959117.
Measurement of additives
5
From Japan
On 2019-06-26 07:22:16
As we wanted to measure exact quantity including gasoline additive, we purchased, and we were able to be strong and were satisfied. We were able to purchase cheaply
This review is about item#37959126.
Bike maintenance
5
From Japan
On 2019-06-13 12:56:25
Because the pedestal is large and firm I did not fall during work. It was possible to work without overflowing from a new oil can because both hands can be used because it does not fall down.
This review is about item#37959126.
When changing the front fork oil on a motorcycle
4
From Japan
On 2019-04-20 07:47:43
It was good that the amount of oil was accurately measured and not hard to break, not glass.
This review is about item#37959126.