Buy more than* S$200* and get FREE SHIPPING

  • PE WASHING BOTTLES

PE WASHING BOTTLES M1000ML

4.15 (13)
Item.#
37959153
Mfr.#
M1000ML
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
BODY NOZZLE :CAP: PP AND LDPE
Purpose
For cleaning of Lab Ware, etc
Inner Caliber x Shell Diameter x Hight (mm)
25x92x200
Scale
None
Weight (g)
90
Capacity (mL)
1000
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 4.15
13 Customer Reviews
The reviews are automatic translation.
When putting the liquid into the mesh liner, use it in this bottle.
5
From Japan
On 2013-09-05 15:28:21
I was looking for a similar container in a nearby home center etc, but there are only containers up to 500 ml, so when I looked for it in your catalog this time, I purchased it because it was just right size. When putting in the mesh liner, it is handy because it is easy to fine-tune. Also, fortunately, this product was cheaper than the 500 ml thing sold at the home center, it was really good.
This review is about item#37959153.
Replenish battery fluid
2
From Japan
On 2013-06-20 15:57:02
Since the nozzle diameter of 1 L size was smaller than expected, it was not able to replenish quickly. Even cutting it to a thick part was not good. I think that it is exactly good for small capacity. I think that the nozzle diameter is different depending on the capacity.
This review is about item#37959144.
Tire wax
5
From Japan
On 2013-01-25 18:51:13
Since the tire wax of the monotail is higher in viscosity than I thought, I put it in it. It feels good to use as I expected.
This review is about item#37959153.
Water supply
1
From Japan
On 2012-11-24 14:25:21
Liquid inside leaks from cap part. If you stand upright, the contents leak out because air leaks. Because it will surely lean a bit when using it, it will not survive use.
This review is about item#37959144.
Put a thinner and use it for cleaning work
2
From Japan
On 2012-11-22 15:14:15
I thought that the material could withstand thinner, but it was fine. Just a little soft, the material is so soft that it takes time to return from holding it too much And if you put too much force liquid may leak from the cap.
This review is about item#37959144.
Inspection of milk reagent
4
From Japan
On 2012-10-08 21:05:17
The price is satisfied. However, since the mouth of the container is easily broken, there is a possibility that the liquid leaks due to pressure leakage. I am replacing it because it is cheap.
This review is about item#37959144.
Farm work
5
From Japan
On 2012-08-16 20:51:52
It is cheap, liquid does not leak and airtightness is good.
This review is about item#37959144.
Battery replenishment
5
From Japan
On 2012-07-04 12:50:38
It is easy to make fine adjustments
This review is about item#37959153.
When separating ingredients contained in a certain plant and analyzing its properties, we cleaned it with pure water using a PE washing bottle so that the ingredients remaining in the container will not mix with the ingredients to be analyzed .
5
From Japan
On 2012-06-10 22:36:40
Since the degree of compression of the bottle is moderate, you can wash well with the momentum of pure water from the nozzle. It is only necessary to replace only the tip of the nozzle so that it can be selected in various forms of water, for example, mist and plate. I clip the tip of the nozzle.
This review is about item#37959144.
To watering of foliage plants
5
From Japan
On 2012-04-11 12:41:13
I saw what I was using at a flower shop, I copied it and purchased it. Easy to pour even small pot, so tip is thin, convenient.
This review is about item#37959135.