The reviews are automatic translation.
Delivery and storage of sterilization / deodorant
From Japan
On 2016-10-27 18:10:05
We purchase 500 ml and 1000 ml, but in case of delivery it is necessary to reinforce with gum tape etc. to prevent leakage. There is also merit in price, and usually storage is also using light shielding property without problems.
For drug subdivision
From Japan
On 2016-08-19 14:03:33
500 ml of the medicine was weighed in a measuring cup and placed in a container, the quantity of 500 ml of the medicine weighing 500 ml of the container was not matched. There are about 80 ml of error · · ·
Detergent stock bottle
From Japan
On 2016-08-15 09:09:12
There is an inner lid, but if you lie down and shake it will cause some dripping. (Depending on individuals) I think that there is no problem in terms of keeping them vertically stored.
For dilution and storage of disinfectant
From Japan
On 2016-04-15 15:25:12
The inner lid is also attached, but it is not suitable for shipping etc. There are cases in which liquid has spilled in the past. There is also a light shielding property and there is no problem cheaply in terms of price for normal use.
Mixed bottle of alcohol and purified water
From Japan
On 2016-03-11 15:16:45
The character of MonotaRO will come off. It is unnecessary
Mowing at home
From Japan
On 2015-04-16 13:25:15
I bought it for free to make it free shipping, but I wish it was cheap and okay. It was a bit too small to use for mowing. But, it is lukewarm, it is safe without worry of volatilization. I'm wondering why some holes were opened after being caught by a cat. I wonder if you like the cat 's favorite smell?
Preservation of liquid fertilizer used in experiments
From Japan
On 2014-08-30 09:36:34
The performance of the product itself is satisfied, but the logo is in the way. It is easier to use if you make it a seal that can be easily removed.
Container for liquid sales
From Japan
On 2012-11-11 22:00:31
In this container containing MONOTARO name, leakage occurred even if the liquid was filled and the lid was tightly closed. Small mouth bottle (white Sanba) purchased at the same time did not leak. I am looking for a 250, 500, 1000 cc container of leakageless and cheap price with the white color of container containing MONOTARO name. Is it good to have beauty when you see whitening Sanrikake even more whiteness?
Separate storage of medicines
From Japan
On 2012-10-04 13:40:26
It can not be used for those with low airtightness and high volatility. I bought it all together but it is garbage in bad stock.
Used to subdivide the product in small quantities.
From Japan
On 2012-08-06 12:02:56
Because the inner lid was defective, the product leaked out and became a complaint. As long as the inner lid is not improved, it will not withstand use.