Buy more than* S$200* and get FREE SHIPPING

  • Narrow Mouth Bottle
  • Narrow Mouth Bottle
  • Narrow Mouth Bottle

Narrow Mouth Bottle M500ML

2.61 (18)
Item.#
37959171
Mfr.#
M500ML
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Specification
With inside stopper
Scale
Available
Cap Size (mm)
31.5
1 Scale (mL)
25
Height (mm)
167
Material
HDPE
Bore Diameter (phi mm)
Approx. 22
Diameter (phi mm)
77
Capacity (mL)
500
Weight (g)
40
Customer Reviews
5 star 2
4 star 4
3 star 4
2 star 1
1 star 7
Review Rating: 2.61
18 Customer Reviews
The reviews are automatic translation.
Delivery and storage of sterilization / deodorant
3
From Japan
On 2016-10-27 18:10:05
We purchase 500 ml and 1000 ml, but in case of delivery it is necessary to reinforce with gum tape etc. to prevent leakage. There is also merit in price, and usually storage is also using light shielding property without problems.
This review is about item#37959187.
For drug subdivision
1
From Japan
On 2016-08-19 14:03:33
500 ml of the medicine was weighed in a measuring cup and placed in a container, the quantity of 500 ml of the medicine weighing 500 ml of the container was not matched. There are about 80 ml of error · · ·
This review is about item#37959171.
Detergent stock bottle
3
From Japan
On 2016-08-15 09:09:12
There is an inner lid, but if you lie down and shake it will cause some dripping. (Depending on individuals) I think that there is no problem in terms of keeping them vertically stored.
This review is about item#37959187.
For dilution and storage of disinfectant
3
From Japan
On 2016-04-15 15:25:12
The inner lid is also attached, but it is not suitable for shipping etc. There are cases in which liquid has spilled in the past. There is also a light shielding property and there is no problem cheaply in terms of price for normal use.
This review is about item#37959171.
Mixed bottle of alcohol and purified water
4
From Japan
On 2016-03-11 15:16:45
The character of MonotaRO will come off. It is unnecessary
This review is about item#37959171.
Mowing at home
5
From Japan
On 2015-04-16 13:25:15
I bought it for free to make it free shipping, but I wish it was cheap and okay. It was a bit too small to use for mowing. But, it is lukewarm, it is safe without worry of volatilization. I'm wondering why some holes were opened after being caught by a cat. I wonder if you like the cat 's favorite smell?
This review is about item#37959162.
Preservation of liquid fertilizer used in experiments
4
From Japan
On 2014-08-30 09:36:34
The performance of the product itself is satisfied, but the logo is in the way. It is easier to use if you make it a seal that can be easily removed.
This review is about item#37959171.
Container for liquid sales
1
From Japan
On 2012-11-11 22:00:31
In this container containing MONOTARO name, leakage occurred even if the liquid was filled and the lid was tightly closed. Small mouth bottle (white Sanba) purchased at the same time did not leak. I am looking for a 250, 500, 1000 cc container of leakageless and cheap price with the white color of container containing MONOTARO name. Is it good to have beauty when you see whitening Sanrikake even more whiteness?
This review is about item#37959162.
Separate storage of medicines
1
From Japan
On 2012-10-04 13:40:26
It can not be used for those with low airtightness and high volatility. I bought it all together but it is garbage in bad stock.
This review is about item#37959162.
Used to subdivide the product in small quantities.
1
From Japan
On 2012-08-06 12:02:56
Because the inner lid was defective, the product leaked out and became a complaint. As long as the inner lid is not improved, it will not withstand use.
This review is about item#37959187.