Buy more than* S$200* and get FREE SHIPPING

  • Wide-mouth bottle
  • Wide-mouth bottle
  • Wide-mouth bottle

Wide-mouth bottle M100ML

4.03 (30)
Item.#
37959196
Mfr.#
M100ML
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
HDPE
Specification
WITH PE PACKING
Height (mm)
88
Diameter (phi mm)
49
Cap Size (mm)
40
Scale
None
Capacity (mL)
100
Weight (g)
10
Bore Diameter (phi mm)
about 30
Customer Reviews
5 star 14
4 star 7
3 star 6
2 star 2
1 star 1
Review Rating: 4.03
30 Customer Reviews
The reviews are automatic translation.
Parts washing bottle
5
From Japan
On 2016-02-09 17:13:13
Put the diglyza solution and put the parts and pickles it and shake it for use for cleaning. Even if you tighten the volatile degree lid cover, the degree will evaporate. It is not suitable for storage
This review is about item#37959196.
Subdivision of silicone
5
From Japan
On 2013-10-25 15:13:09
Even if silicone is put in, temporary keeping is saved without leakage. Furthermore, I think that the logo is unnecessary.
This review is about item#37959196.
For liquid subdivision
5
From Japan
On 2013-09-17 20:44:34
Introduction Since the blue print is an obstacle, I applied a gum tape and peeled it off and then used it cleanly before using it. It was good that you peeled so easily.
This review is about item#37959205.
Storage of various materials
4
From Japan
On 2013-08-29 15:09:57
It is used for temporary storage. Previously it was inconvenient to keep it in a zipper bag. Most containers are disposable without washing so we are saved because we are cheap. The logo written in the container is a snake feet. If you stretch a label and peel it off ugly, or you can not easily erase it, it will not get in the way even if it is used for our company.
This review is about item#37959196.
Storage of test water
5
From Japan
On 2013-07-29 16:24:19
no problem
This review is about item#37959214.
After putting in solvent and finishing work I use it disposable
5
From Japan
On 2013-07-19 16:24:01
It is also resistant to solvents and excels in cost performance, so it is perfect for disposable! I am very satisfied!
This review is about item#37959196.
Liquid preservation
1
From Japan
On 2013-05-08 09:01:22
It seems that it is leaking from the bottom.
This review is about item#40434387.
Substitution of solvent.
3
From Japan
On 2013-05-07 20:05:32
I thought it was a subdivision of solvent (thinner etc) used at work, but leaked when I lie down because there is no inner lid. Do I have to defeat it sideways? It is!
This review is about item#37959196.
Storage of extra paint after painting
5
From Japan
On 2013-04-26 13:22:40
There is no problem at all in normal use. I like the place I can feel free to use because the cost performance is excellent. Although it does not feel that a slight seal is sweet when it is stored for a long time, I think that it is a usable item.
This review is about item#37959205.
Preservation of pesticide
5
From Japan
On 2013-04-17 06:36:03
It is easy to use because its mouth is wide. I will also buy it.
This review is about item#37959214.