Buy more than* S$200* and get FREE SHIPPING

  • LED Traffic Wand
  • LED Traffic Wand
  • LED Traffic Wand
  • LED Traffic Wand
  • LED Traffic Wand

LED Traffic Wand MYL-949

3.86 (72)
Item.#
37959223
Mfr.#
MYL-949
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
Lighting Department / 340
Color
Red
Weight (g)
144 (battery not included)
Number of Using LED (Piece)
6
Overall Length (mm)
535
Diameter (phi mm)
30
Batteries
C size battery x2(sold separately)
Customer Reviews
5 star 36
4 star 13
3 star 9
2 star 5
1 star 9
Review Rating: 3.86
72 Customer Reviews
The reviews are automatic translation.
Festival traffic control
5
From Japan
On 2019-10-25 09:57:52
This product was very helpful because it was cheap when we needed a large number of items to organize the traffic for the festival. Because it is not a heavy user like the security industry, I do not know the durability, but it was well made and easy to use.
This review is about item#37959223.
Vehicle guidance in parking lot
5
From Japan
On 2019-09-17 21:40:40
It is a low-priced, high-performance, good-value feeling that is convenient with a bright tip. .
This review is about item#37959223.
When driving
4
From Japan
On 2019-09-11 15:40:39
Because a lot of quantities were needed, it was cheap, light and good to use day and night.
This review is about item#37959223.
During guidance work
5
From Japan
On 2019-08-15 13:02:10
Although it was cheap and fragile, I bought it again as a disposable one.
This review is about item#37959223.
Traffic guidance
3
From Japan
On 2019-07-31 22:05:31
It is cheap for the product price. It is a good product to buy.
This review is about item#37959223.
security
5
From Japan
On 2019-06-15 00:29:03
I'm glad it was cheap. Easy to use. As it is only daytime, we do not put in battery and use. It is light.
This review is about item#37959223.
When unloading on the street
4
From Japan
On 2019-05-18 14:58:29
I'm glad it's a little shorter, as it's easier to put in a bag. (About 10 cm)
This review is about item#37959223.
Traffic induction, warning lights
5
From Japan
On 2019-01-11 05:16:45
We are guarding the work area by turning on traffic guidance at the construction site and inserting it into the color cone. It is very lightweight, inexpensive and very good.
This review is about item#37959223.
Used in the security industry
3
From Japan
On 2018-08-03 16:26:13
I will use it, but it is light and I feel it. I think that it can be used enough for elderly people.
This review is about item#37959223.
For traffic guidance
5
From Japan
On 2018-06-10 02:52:13
It is light and has rubber, so it can be used on rainy days I guess the guidance day is fun
This review is about item#37959223.