The reviews are automatic translation.
Car tire change.
From Japan
On 2016-06-28 18:00:55
The movement of the lever was too hard.
Repair of tea plant management work machine
From Japan
On 2015-12-21 09:11:01
I do not feel any inconvenience to use for amateur repair. I am thankful that the price is cheap.
Machine maintenance etc.
From Japan
On 2014-04-21 22:33:26
The fixing bolt of the forward / reverse switching button was disengaged during operation. I mentioned about using torque for about 5 hours why the torque did not come out for some reason. It is the end of the rush to raise it at home center. Probably it was bad. I was disappointed with this product.
Bolt attachment, removal etc. of heavy equipment etc.
From Japan
On 2013-12-20 14:40:49
I tried it, but it worked so well. Afterwards it is durable.
Tire exchange
From Japan
On 2013-12-08 20:08:22
The instruction manual is unfriendly, but it is okay as I used it before. It may be difficult for beginners to understand! It is!
Four wheel and two wheel wheel desorption
From Japan
On 2013-11-24 19:25:12
I think that the air leak from the air joint part is serious and there is considerable loss. Because of that, I could not even let loose the lightweight wheel nut. Also, in the item description of HP, "air pressure used: 0.62 MPa" is written, but in the instruction manual of the product is "6.17 MPa", is? Is it? Is it? .
Exchange with studless
From Japan
On 2013-11-05 17:04:06
It's not bad. If you want a greed, it will be great if the torque is a little higher. How long after we have it (^ _ -) - ☆
I will use it for car maintenance
From Japan
On 2013-10-18 10:03:04
I am dissatisfied because there are no 21 pieces, so I did not explain the transparent bottle that is attached to it in the manual, probably it is a water bottle, but do you think where to put on a beginner? Is it?
Tire change for private car
From Japan
On 2013-10-06 21:24:53
It became possible to use it by finally tightening by winding the air leakage leakage prevention seal from the air joint connection part. After all I want a box of 21 mm It is a necessity I think that there are many unnecessary boxes
Car tire detachment
From Japan
On 2013-09-25 16:14:21
From this price I think that it is very affordable Sockets are also very useful and very convenient