Buy more than* S$200* and get FREE SHIPPING

  • Air Impact Wrenches, Light Type
  • Air Impact Wrenches, Light Type
  • Air Impact Wrenches, Light Type

Air Impact Wrenches, Light Type M74-24

3.00 (24)
Item.#
37959275
Mfr.#
M74-24
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Accessories
Dust-proof rubber caps, 1 / 4 Coupler, oil applier
Weight (kg)
1.2
Maximum Torque (N m)
350
Air Consumption (L/min)
170(6cfm)
Air Outlet
NPT1/4
Purpose
Bolt-nut fastening and removing For Assembly or disassembly of the smaller machines.
Specification
Twin hammer
Plug-in Angle (mm [inch])
12.7(1/2)
No Load Rotation Speed (min-1[r.p.m])
12000
Working Pressure (MPa)
Approx. 0.62
Ability Bolt Diameter (mm)
12
Caution
Idling and overload will result in damage so please avoid it. Also please note that it is weak to dust and condensation to weak, so do not cut the oil. After usage, please put on the dust proof rubber cap on.
Customer Reviews
5 star 4
4 star 7
3 star 2
2 star 7
1 star 4
Review Rating: 3.00
24 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2013-12-27 20:37:57
It is outstanding for ease of use with compact & light weight. As I am using for the first time, durability is a future fun.
This review is about item#37959275.
Wheel nut
2
From Japan
On 2013-11-23 18:34:17
It is good to be light, but it is hard to handle when tightening, as it has no regulator.
This review is about item#37959275.
Automobile related
3
From Japan
On 2013-10-28 17:19:51
It is lightweight and easy to use.
This review is about item#37959275.
I will use it for detaching the BB one of the bicycle
2
From Japan
On 2013-10-09 13:28:53
The power is just right for the purpose work, but the insertion of the socket is hard and it is hard to use
This review is about item#37959275.
Car wheel detachment
5
From Japan
On 2013-07-26 23:16:34
Wheel nut tightened with proper torque can work without problems, there is a feeling of insufficient feeling for the nut tightened firmly with the prescribed air pressure I felt concerned that the condition of the fixed ring was bad and it was difficult to mount the socket Air consumption is 25 L tank (0.85 MPa) and two wheels can be attached / detached clearly from the 3 rd hit will obviously lower the striking power 100 V 1 hp compressor If you move it enough enough for air Supply Excessive expectation It is cheap, but it is cheap and lightweight so I am satisfied
This review is about item#37959275.
Mainly car inspection and maintenance
2
From Japan
On 2013-06-24 14:29:54
Lightweight is a good thing, but power is weak. There is a type that the wheel nut does not loosen.
This review is about item#37959275.
Car maintenance
3
From Japan
On 2013-06-04 12:56:16
There is no torque as I thought! The screw does not loosen. Hammer 's sky hit, it' s frustrating.
This review is about item#37959275.
Automobile maintenance, tire change etc.
1
From Japan
On 2013-04-08 19:44:29
Because power is insufficient, it will not be usable at work (sound is brave, but ...). It is troublesome twice because it will not turn unless you loosen the tire etc. with a wrench. It seems better to divide it for hobby.
This review is about item#37959275.
Automotive maintenance (mainly for desorbing wheels)
2
From Japan
On 2013-03-07 16:48:28
Improvement point ... There are only two stages of strength change (and there is not much difference in strength), even weak people are too strong and weak points are weaker than I think.
This review is about item#37959275.
For machine set-up (wooden replacement)
5
From Japan
On 2013-03-04 16:58:52
Until now I had done it manually, but purchase considering time shortening. Very cheap, compact but powerful, I can do the work speedily. We are also considering adoption in other departments.
This review is about item#37959275.