Buy more than* S$200* and get FREE SHIPPING

  • Bike Drink Holder
  • Bike Drink Holder
  • Bike Drink Holder

Bike Drink Holder RD-20

3.25 (4)
Item.#
37959415
Mfr.#
RD-20
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
55
Possible Attachment Dimensions (mm)
Handlebar / (thickness) phi22.2 to phi25.4 
Dimensions (Width W x Height H x Depth D) (mm)
75 x 112 x 82
Caution
Depending on the type of vehicle, it may not use.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Mounting of handle of motorcycle
5
From Japan
On 2016-05-23 16:26:30
Last time I installed it on the mirror part of the bike, but the vibration of the stay was great and I complained. This time I attached it to the handle part of another motorcycle. By installing without stay biting, there is no worry of vibration. Also, as the size is just right, we can accommodate ordinary PET bottles from small cans. (If it is a big drink holder, there is a worry that a small can falls while driving) It is an evaluation of cost performance good as opposed to last evaluation.
This review is about item#37959415.
Mounting of scooter mirror base
2
From Japan
On 2016-04-14 14:32:06
Although it was attracted to the price of the price and bought ... · When there is no bottle, the vibration is amplified by the stay at the signal wait and trembled unusually. · If bottle with cap is not completely closed, drink easily bleeds from cap with vibration.
This review is about item#37959415.
Bike drink holder
5
From Japan
On 2014-09-10 20:52:20
The screw was licking when trying to remove it from the place fixed once because of height adjustment.
This review is about item#37959415.
Mounting using the mirror seat stay attached to the off-road motorcycle
1
From Japan
On 2011-10-10 14:20:03
Although it comes with two kinds of stays, one for steering wheel and the other for mirror, both are made of resin and the strength is uneasy. There is "500 ml PET bottle · thick can correspond" in the feature, but even if you put 500 ml, the stay will be fine. The main body turns because the main body and the stay are connected with one bolt.
This review is about item#37959415.