Buy more than* S$200* and get FREE SHIPPING

  • Valve Core

Valve Core MAN14

3.00 (5)
Item.#
37959616
Mfr.#
MAN14
Package Qty.
1Set(4PC)
Ship pack of
1
3.39 SGD
ADD TO CART
Shipped after 2019-12-16
Now we ship to...
...see all
Item Feature
Material
Body / Brass (nickel plated), Packing / Teflon resin
Type
Heat-resisting
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Tire change
1
From Japan
On 2016-05-23 15:11:50
It was broken immediately when tightened, and it was changed for each valve body. Insufficient strength. Discard a box. I will not buy it anymore.
This review is about item#37959616.
Tire change
1
From Japan
On 2016-05-23 14:43:23
It was broken immediately when tightened, and it was changed for each valve body. Insufficient strength. Discard a box. I will not buy it anymore.
This review is about item#37959616.
Periodic exchange
3
From Japan
On 2015-10-23 18:51:59
If you replace valve core heat resistant this
This review is about item#37959616.
Component replacement
5
From Japan
On 2015-02-01 03:31:51
It is far cheaper than exchanging with a gas station. Even if you buy this product and a valve core spare wheel, it is cheaper due to the valve replacement area for one tire.
This review is about item#37959616.
Used for bike valves
5
From Japan
On 2013-09-05 14:09:13
Heat resistant rubber is used so we purchased it for durability improvement so we do not know the result yet, but I expect it.
This review is about item#37959616.