Valve Core PT463
(5)
Item.#
37959625
Mfr.#
PT463
Package Qty.
1Set(100PC)
Ship pack of
1
Item Feature
Material
Body / Brass (nickel plated), Packing / Teflon resin
Purpose
The exchange of packing beauce of cracking and corrosion
Type
Heat-resisting
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
1
2 star
0
1 star
2
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Tire change
From Japan
On 2016-05-23 15:11:50
It was broken immediately when tightened, and it was changed for each valve body. Insufficient strength. Discard a box. I will not buy it anymore.
Tire change
From Japan
On 2016-05-23 14:43:23
It was broken immediately when tightened, and it was changed for each valve body. Insufficient strength. Discard a box. I will not buy it anymore.
Periodic exchange
From Japan
On 2015-10-23 18:51:59
If you replace valve core heat resistant this
Component replacement
From Japan
On 2015-02-01 03:31:51
It is far cheaper than exchanging with a gas station. Even if you buy this product and a valve core spare wheel, it is cheaper due to the valve replacement area for one tire.
Used for bike valves
From Japan
On 2013-09-05 14:09:13
Heat resistant rubber is used so we purchased it for durability improvement so we do not know the result yet, but I expect it.
Customers Who Bought This Item Also Bought
Top