Buy more than* S$200* and get FREE SHIPPING

  • Core Driver Set

Core Driver Set PT464

2.33 (3)
Item.#
37959643
Mfr.#
PT464
Package Qty.
1Set
Ship pack of
1
3.59 SGD
ADD TO CART
Shipped after 2019-12-09
Now we ship to...
...see all
Item Feature
Material
(210 mm) PVC/S45C, (15 mm) copper C3604
Overall Length (mm)
210, 15
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Tire exchange
4
From Japan
On 2016-12-22 17:20:08
Quite easy to use for the price! It is! The shorter one is helpful, for example
This review is about item#37959643.
Car maintenance
1
From Japan
On 2016-09-21 11:07:10
I can not turn the core whether the end is defective. Fix it with sharpening and use it. To be sorry
This review is about item#37959643.
Removing
2
From Japan
On 2013-01-13 23:35:06
It's hard to spin on mussels. I think that the thickness is the cause.