Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper

Stainless Steel 315E Swivel Caster, Rubber Solid Wheel, With A Stopper 315E-R85

5.00 (1)
Item.#
37960772
Mfr.#
315E-R85
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
33.99 SGD
ADD TO CART
Shipped after 2019-12-13
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
103
Eccentricity E (mm)
28
Wheel Width (mm)
27
Mounting Hole Diameter P(mm)
8.8
Mounting Seat A x B (mm)
100x58
Weight (g)
553
Allowable Load (daN)
50
Wheel Diameter D (phi mm)
85
Mounting Dimensions XxY (mm)
82x40
Turning Radius (mm)
72
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood work
5
From Japan
On 2018-12-25 14:30:58
At the neighborhood home center there was no stainless steel caster, so it was saved the same day shipping. Because it is made of hammer caster, quality is not a problem at all.
This review is about item#2213696.