Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel

Stainless Steel 315E Swivel Caster Nylon Wheel, Urethane Wheel 315E-UR85

Item.#
37960973
Mfr.#
315E-UR85
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
39.99 SGD
ADD TO CART
Shipped after 2019-12-20
Now we ship to...
...see all
Item Feature
Shape
Freely car S
Stopper
With
Mounting Seat A x B (mm)
100 x 58
Mounting Hole Diameter P(mm)
8.8
Allowable Load (daN)
50
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheels (containing resin bush)
Finishing (Metal Compatibletings)
All stainless steel
Mounting Dimensions XxY (mm)
82 x 40
Attachment Height H (mm)
103
Brake
0
Wheel Diameter D (phi mm)
85