Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320ER, Rigid Caster, Rubber Solid Wheel,

Stainless Steel 320ER, Rigid Caster, Rubber Solid Wheel, 320ER-R85

Item.#
37961612
Mfr.#
320ER-R85
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.99 SGD
ADD TO CART
Shipped after 2019-12-16
Now we ship to...
...see all
Item Feature
Material (Wheel)
Gum
Wheel Width (mm)
27
Mounting Dimensions XxY (mm)
82x40
Wheel No.
425E
Model
320ER fixed cars
Brake
None
Allowable Load (daN)
50
Wheel Diameter D (phi mm)
85
Mounting Hole Diameter P(mm)
8.8
Finishing (Metal Compatibletings)
Stainless steel (SUS304)
Mounting Seat A x B (mm)
100x58
Allowable Load (daN[kgf])
50[51.0]
Attachment Height H (mm)
103
Wheel Diameter (phi mm)
85
Weight (g)
414