Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Urethane-Wheel

Swivel Caster, Urethane-Wheel 320ER-UB85

5.00 (1)
Item.#
37961637
Mfr.#
320ER-UB85
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
37.99 SGD
ADD TO CART
Shipped after 2019-12-12
Now we ship to...
...see all
Item Feature
Shape
Fixed cars
Model
320ER fixed cars
Brake
Without
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
All stainless steel
Mounting Seat A x B (mm)
100 x 58
Attachment Height H (mm)
103
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheels (roller - bearing input)
Allowable Load (daN)
60
Wheel Diameter D (phi mm)
85
Stopper
Nothing
Wheel Width (mm)
27
Mounting Dimensions XxY (mm)
82 x 40
Wheel No.
49S0E-UB
Mounting Hole Diameter P(mm)
8.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for changing the rice cooker casters in the kitchen
5
From Japan
On 2015-10-05 19:14:42
Rust and corrosion were intense because the existing casters were rubber casters made of iron, so we made it all-stainless steel. Since the caster section also uses urethane, I put reliance on durability. Smaller stainless steel casters in other companies' products did not have standards and used hammer casters. The number of items was many and usability was good. The feeling after installation is also a major caster special manufacturer so it is very smooth. I think that it is good made of stainless steel if long-term operation is sought.
This review is about item#08008165.