420P0S Swivel Caster, Nylon, Rubber Wheel B 400P0S-FR100
(1)
Item.#
37962662
Mfr.#
400P0S-FR100
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Material (Body)
Resin (nylon)
Attachment Height H (mm)
144
Allowable Load (daN)
80
Mounting Dimentsion X x Y(X' x Y')(mm)
71x71(-)
Mounting Dimensions XxY (mm)
71x71
Material (Wheel)
Nylon wheel rubber winding wheel (radial ball bearing input)
Wheel No.
434S
Eccentricity E (mm)
32
Wheel Diameter D (phi mm)
100
Wheel Width (mm)
30
Mounting Seat A x B (mm)
99x99
Purpose
For equipment such as trolley to be used in noise regulation of office, and factory.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Product delivery work (with weight)
From Japan
On 2015-01-19 16:37:20
I was using an iron carrier for a resin truck, but I ordered it because I want to reduce weight to load and unload cars. Durability was uneasy because of the weight of the luggage, but the sound was also quiet and lighter than I thought. I am satisfied for now.
Top