Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Nylon-Wheel

Rigid Caster, Nylon-Wheel 400PSR-FR100

5.00 (1)
Item.#
37962671
Mfr.#
400PSR-FR100
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2019-12-09
Now we ship to...
...see all
Item Feature
Material (Body)
Resin (nylon)
2014 TRUSCO Published Page
1-2074
Mounting Dimentsion X x Y(X' x Y')(mm)
80x45
Mounting Seat A x B (mm)
115x80
Allowable Load (daN)
80
TRUSCO Part Number
315-6451
Wheel No.
434S
Purpose
For equipment such as trolley to be used in noise regulation of office, and factory.
Wheel Width (mm)
30
Attachment Height H (mm)
144
Wheel Diameter D (phi mm)
100
Material (Wheel)
Nylon wheel rubber winding wheel (radial ball bearing input)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Delivery of goods
5
From Japan
On 2015-01-19 16:38:29
I was using an iron carrier for a resin truck, but I ordered it because I want to reduce weight to load and unload cars. Durability was uneasy because of the weight of the luggage, but the sound was also quiet and lighter than I thought. I am satisfied for now.
This review is about item#35689656.