Buy more than* S$200* and get FREE SHIPPING

  • 400RSP Rigid Caster, Rubber Wheel,

400RSP Rigid Caster, Rubber Wheel, 400SRP-RD150

Item.#
37962994
Mfr.#
400SRP-RD150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
120
Wheel Width (mm)
40
Finishing (Metal Compatibletings)
unichrome plating
Wheel No.
427S-RD
Mounting Dimentsion X x Y(X1 x Y2)(mm)
90x90(100x100)
Wheel Diameter D (phi mm)
150
Mounting Dimentsion X x Y(X1 x Y1)(mm)
90x90(100x100)
Mounting Seat A x B (mm)
130x130
Attachment Height H (mm)
199
Material (Wheel)
Rubber integrated wheelsResin bush